1-1/4 x 1-1/4 x 1 in. Press Reducing Domestic Zinc Nickel Carbon Steel Tee with EPDM O-ring
411R Series 1-1/4 x 1-1/4 x 1 in. Press Reducing Domestic Zinc Nickel Carbon Steel Tee with EPDM O-ring
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Full port design
- Ridgid® and Milwaukee press tool compatible
- Patented visual inspection ring and indicator (green)
Specifications
- Adjustable:
- No
- Application:
- Heating, Cooling, Compressed Air, Sprinkler
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- Coating:
- Zinc Nickel
- Collection:
- 411R Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in x 1 in
- Fitting Type:
- Reducing, Tee
- Height:
- 2-1/5 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Length:
- 2-1/5 in
- Material:
- Carbon Steel, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 275
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water
- Temperature Range:
- -40 to 302 Deg F (-40 to 150 Deg C)
- Temperature Rating:
- 302
- UL Listed:
- Yes
- Weight:
- 1.720 lb