Apollo® PowerPress

4733G Series 3/4 in. Press Straight Carbon Steel Gas Union with HNBR O-Ring

Part #APWR7482365  |  Manufacturer Part #PWR7482365

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Application: Air, Chilled Water, Hydronic, Low Pressure Steam

Clean Bagged: No

Collection: 4733G Series

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

IAPMO Listed: No

Material: Carbon Steel, Rubber

Material Type: HNBR

NSF Certified: No

UL Listed: No