1-1/2 in. Bronze Full Port Press 300# Ball Valve

Part #A77WLF14704A  |  Item #8202815  |  Manufacturer Part #77WLF14704A

Valve Size:

1-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61, ANSI Z1157

ASTM Specifications: ASTM B-16, ASTM B-584

End Connection 1: Press

End Connection 2: Press

End Connections: Press

Handle Material: Plated Steel

IAPMO Listed: Yes

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: 300 psi

Maximum Temperature: 250

Minimum Temperature: 0

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Origin: Domestic

Pressure Class: 300#

Recommended Valve Application: Commercial

Valve Body Material: Bronze

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 1-1/2 in

Valve Type: Ball Valve