Apollo® Press

1-1/2 x 1-1/4 in. Copper x Female Brass Adapter

Part #A10075794  |  Manufacturer Part #10075794

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

End Connection 1: Press

End Connection 2: Female

End Connections: Press x Female

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/2 in x 1-1/4 in

Fitting Type: Reducing

Height: 2-9/100 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 2-9/100 in

Material: Brass

NSF Certified: No

Width: 2-19/100 in