1-1/2 x 3/4 x 1 in. Copper Press Tee

You last purchased this on
 
Apollo® Press

1-1/2 x 3/4 x 1 in. Copper Press Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® Press

1-1/2 x 3/4 x 1 in. Copper Press Tee

  • Fast #
  • Part #A10066397
  • Item #4354943
  • Manufacturer Part #10066397
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connection 3:
Copper Press
End Connections:
Copper Press
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/2 in x 3/4 in x 1 in
Fitting Type:
Tee
Height:
3-4/25 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-11/100 in
Material:
Wrot Copper
NSF Certified:
No
UL Listed:
No
Width:
6-4/25 in