1-1/4 in. Copper Press 45° Elbow

You last purchased this on
 
Apollo® Press

Model 806 1-1/4 in. Copper Press 45° Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® Press

Model 806 1-1/4 in. Copper Press 45° Elbow

  • Fast #
  • Part #A10075090
  • Item #4196472
  • Manufacturer Part #10075090
4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Compatible with most commercially available press-fit tools
  • EPDM O-ring within the collar of the fitting provides the mechanism by which a permanent seal is created
  • Proudly Manufactured in USA – ARRA Compliant
  • APOLLOXPRESS™ fittings carry a 50 year warranty
  • No glues, fluxes or solder needed
  • Pre-lubricated seals and Leak-Before-Press technology to ensure quick and confident connections
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.18, ASME B16.22
ASTM:
ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
Application:
Residential
BAA Compliant:
Yes
CSA Certified:
CSA TIL-MSE-13
Clean Bagged:
No
Collection:
Model 806
Depth:
1-3/4 in
Elbow Degree:
45 DD
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connections:
Copper Press
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Elbow
Height:
2-69/100 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Material Type:
EPDM, C12200
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Temperature Range:
0 to 250 Deg F
UL Listed:
No
Weight:
0.34 lb
Width:
3-31/50 in