1 in. FTG x Copper Press 90 Degree Elbow

Part #A10075046  |  Item #4354914  |  Manufacturer Part #10075046

$ 12.72 EACH
(Pricing is for 1 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #A10075046Mfr. Part #10075046

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.72 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #A10075072Mfr. Part #10075072

    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.86 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #A10075074Mfr. Part #10075074

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 43.00 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #A10075076Mfr. Part #10075076

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 59.74 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #A10075566Mfr. Part #10075566

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.18 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #A10075568Mfr. Part #10075568

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 5.13 /EACH
    Added to your cart. View Cart

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • APOLLOXPRESS™ fittings achieve a sound joint through the exertion of pressure from a press-fit tool
  • Compatible with most commercially available press-fit tools
  • EPDM o-ring within the collar of the fitting provides the mechanism by which a permanent seal is created
  • Pre-lubricated seals and Leak-Before-Press technology to ensure quick and confident connections
  • No glues, fluxes or solder needed
  • APOLLOXPRESS™ fittings carry a 50 year warranty

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME B16.18, ASME B16.22

ASTM Specifications: ASTM B-88

Clean Bagged: No

Elbow Degree: 90

End Connection 1: Fitting

End Connection 2: Sweat

End Connections: Fitting x Sweat

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Copper

Maximum Pressure: 200 psi

Maximum Temperature: 250

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Origin: Domestic

Type: A10075046