1/2 in. Copper Press 45° Elbow
This product has been replaced by
Manufacturer Part #10077682
Model 806 1/2 in. Copper Press 45° Elbow
-
Pick Up: 89 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Product Details
- Compatible with most commercially available press-fit tools
- Highest Pressure Rating in the Market (300 PSI Max)
- Proudly Manufactured in USA – ARRA Compliant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.51
- Application:
- Residential
- BAA Compliant:
- Yes
- CSA Certified:
- CSA TIL-MSE-13
- Clean Bagged:
- No
- Collection:
- Model 806
- Elbow Degree:
- 45 DD
- End Connection 1:
- Copper Press
- End Connection 2:
- Copper Press
- End Connections:
- Copper Press
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1/2 in
- Material:
- Wrot Copper
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Temperature Range:
- 0 to 250 Deg F
- UL Listed:
- No
- Weight:
- 0.1 lb
- Width:
- 1/2 in