1/2 in. Wrot Copper Press Coupling with Stop

Part #A10075500  |  Item #4196485  |  Manufacturer Part #10075500

$ 2.59 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #A10075500Item #4196485Mfr. Part #10075500

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.59 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #A10075502Item #4196486Mfr. Part #10075502

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.92 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #A10075504Item #4196488Mfr. Part #10075504

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.51 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #A10075506Item #4239894Mfr. Part #10075506

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.98 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #A10075508Item #4196492Mfr. Part #10075508

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.24 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #A10075510Item #4196475Mfr. Part #10075510

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 23.26 /EACH
    Added to your cart. View Cart

Product Details

  • Proudly Manufactured in USA – ARRA Compliant
  • Compatible with most commercially available press-fit tools
  • Fewer accessories saves you from purchasing, storing and carrying materials
  • Joining process is intrinsically clean
  • Designed and manufactured with the highest quality possible
  • Features pre-lubricated seals

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME B16.18, ASME B16.22

Adjustable: No

Application: Chilled Water, Fuel Oil, Gases, Hydronic Heating, Low Pressure Steam, Potable Water

BAA Compliant: Yes

CSA Certified: CSA TIL-MSE 13

Clean Bagged: No

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Coupling, Straight

Height: 19/20 in

IAPMO Listed: Yes

ISO Specifications: No

Lead Law Compliant: Yes

Length: 19/20 in

Material: Wrot Copper

Material Type: UNS C12200

Maximum Pressure: 300 psi

Maximum Temperature: 250

Minimum Temperature: 0

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Origin: Domestic

Recommended Valve Application: Water

Temperature Range: 0 to 250 Deg F

Temperature Rating: 250

Type: A10075500

UL Listed: No

Weight: 0.081