1/2 x 3/8 in. Copper x Female Brass Adapter

You last purchased this on
 
Apollo® Press

1/2 x 3/8 in. Copper x Female Brass Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® Press

1/2 x 3/8 in. Copper x Female Brass Adapter

  • Fast #
  • Part #A10075780
  • Item #4354919
  • Manufacturer Part #10075780
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
Female
End Connections:
Press x Female
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
87/100 in
Material:
Brass
NSF Certified:
No
Type:
A10075780
UL Listed:
No
Width:
1-17/50 in