Apollo® Press

2-1/2 x 1 in. Copper Coupling

Part #A10066440  |  Manufacturer Part #10066440

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 1 in

Fitting Sizes: 2-1/2 in x 1 in

Fitting Type: Reducing

Height: 3-4/25 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 3-4/25 in

Material: Copper

NSF Certified: No

UL Listed: No

Width: 6-3/4 in