Apollo® Press

2-1/2 x 2 in. Copper Coupling

Part #A10066074  |  Manufacturer Part #10066074

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Lead Law Compliant

Documents

Specifications

Clean Bagged: No

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2 in

Fitting Sizes: 2-1/2 in x 2 in

Fitting Type: Reducing

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Wrot Copper

NSF Certified: No

UL Listed: No