2 in. Wrot Copper Press 90 Degree Elbow

Part #A10075082  |  Item #4196484  |  Manufacturer Part #10075082

$ 53.69 EACH
(Pricing is for 2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #A10075052Item #4196480Mfr. Part #10075052

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.03 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #A10075078Item #4196482Mfr. Part #10075078

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.44 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #A10075080Item #4196483Mfr. Part #10075080

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 38.23 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #A10075082Item #4196484Mfr. Part #10075082

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 53.69 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #A10075554Item #4160273Mfr. Part #10075554

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.87 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #A10075556Item #4160274Mfr. Part #10075556

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.63 /EACH
    Added to your cart. View Cart

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Proudly Manufactured in USA – ARRA Compliant
  • Compatible with most commercially available press-fit tools
  • EPDM O-ring within the collar of the fitting provides the mechanism by which a permanent seal is created
  • Pre-lubricated seals and Leak-Before-Press technology to ensure quick and confident connections
  • No glues, fluxes or solder needed
  • APOLLOXPRESS™ fittings carry a 50 year warranty

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASME Specifications: ASME B16.18, ASME B16.22

ASTM Specifications: ASTM B-75

Adjustable: No

Application: Chilled Water, Fuel Oil, Gases, Hydronic Heating, Low Pressure Steam, Potable Water

BAA Compliant: Yes

CSA Certified: CSA TIL-MSE 13

Clean Bagged: No

Elbow Degree: 90

End Connection 1: Press

End Connection 2: Press

End Connections: Press

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 2 in

Fitting Size 2: 2 in

Fitting Sizes: 2 in

Fitting Type: 90°, Elbow, Straight

Height: 5-19/50 in

IAPMO Listed: Yes

ISO Specifications: No

Lead Law Compliant: Yes

Length: 5-38/100 in

Material: Copper

Material Type: UNS C12200

Maximum Pressure: 300 psi

Maximum Temperature: 250

Minimum Temperature: 0

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Origin: Domestic

Recommended Valve Application: Water

Temperature Range: 0 to 250 Deg F

Temperature Rating: 250

Type: A10075082

UL Listed: No

Weight: 1.311