Apollo® Press

3/4 in. Copper 45 Degree Elbow

Part #A10075062  |  Manufacturer Part #10075062

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • APOLLOXPRESS™ fittings achieve a sound joint through the exertion of pressure from a press-fit tool
  • Compatible with most commercially available press-fit tools
  • EPDM o-ring within the collar of the fitting provides the mechanism by which a permanent seal is created
  • Pre-lubricated seals and Leak-Before-Press technology to ensure quick and confident connections
  • No glues, fluxes or solder needed
  • APOLLOXPRESS™ fittings carry a 50 year warranty

Lead Law Compliant

Documents

Specifications

ASME Specifications: [ASME B16.18, ASME B16.22]

End Connection 1: Press

End Connection 2: Press

End Connections: Press

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Material: Wrot Copper

Maximum Pressure: 200 psi

NSF Certified: Yes

NSF Specifications: NSF 61