4 in. Copper Press Coupling with Stop

You last purchased this on
 
Apollo® Press

Model 800 4 in. Copper Press Coupling with Stop

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® Press

Model 800 4 in. Copper Press Coupling with Stop

  • Fast #
  • Part #A10077703
  • Item #8194608
  • Manufacturer Part #10077703
3.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Compatible with most commercially available press-fit tools
  • Highest Pressure Rating in the Market (300 PSI Max)
  • Proudly Manufactured in USA – ARRA Compliant
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.18, ASME B16.22
ASTM:
ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
Application:
Industrial, Residential
BAA Compliant:
Yes
CSA Certified:
CSA MSE 13
Clean Bagged:
No
Collection:
Model 800
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connections:
Copper Press
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling
Height:
4-7/10 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-7/10 in
Material:
Wrot Copper
Material Type:
EPDM, Nylon, C12200
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
200
Temperature Range:
0 to 250 Deg F
UL Listed:
No
Weight:
2.69 lb
Width:
5-53/100 in