2 in. Bronze Full Port Press 200# Ball Valve

You last purchased this on
 
Apollo Valves

77WLF Series 2 in. Bronze Full Port Press 200# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

77WLF Series 2 in. Bronze Full Port Press 200# Ball Valve

  • Fast #
  • Part #A77WLF10801A
  • Item #8159392
  • Manufacturer Part #77WLF10801A
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Corrosion resistant materials
  • Silicone free assembly
  • Adjustable packing gland
  • Full-Port flow
  • Made in the USA
  • Lead free* brass & bronze materials
  • Leak before press® technology
  • Ridgid® press tool compatible
  • Fast, reliable, economical press installation
  • Adjustable stem packing
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI AB1953, ANSI Z1157
ASTM:
ASTM B-16 C36000, ASTM B-584 C89836, ASTM B-88K, ASTM B-88L, ASTM B-88M
Clean Bagged:
No
Collection:
77WLF Series
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Handle Length (in):
7-19/25 in
Handle Material:
Plated Steel
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-47/100 in
MSS:
MSS SP-110
Material:
Bronze, Brass, Plastic
Material Type:
RPTFE
Maximum Temperature:
250
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
300
Pressure Class:
300#
Recommended Valve Application:
Potable Water
Temperature Range:
0 to 250 Deg F (-18 to 121 Deg C)
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Chrome Plated Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Stem:
Standard
Valve Type:
Ball Valve
Weight:
8.2 lb