3/4 - 1 in. Stainless Steel Lever Handle
3/4 - 1 in. Stainless Steel Lever Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For sizes: 3/4" to 1"
Specifications
- Brand Model Compatibility:
- 70 and 78 Series
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- NSF Certified:
- No
- UL Listed:
- No