3 in. Carbon Steel Full Port Flanged 150# Ball Valve
88A-200 Series 3 in. Carbon Steel Full Port Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manual on/off control
- Fire safe
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.8, ASME B16.10, ASME B16.33, ASME B16.34, ASME B16.38, ASME B16.5
- ASTM:
- ASTM A-351
- AWWA:
- AWWA A-351
- BAA Compliant:
- No
- Collection:
- 88A-200 Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 8 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 500
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Compressed Air, Natural Gas
- UL Listed:
- No
- Valve Body Style:
- Flanged
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve