1-1/2 in. Copper x Female Brass Union
1-1/2 in. Copper x Female Brass Union
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 1200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- Union Female
- End Connections:
- Press x Union Female
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-13/20 in
- Material:
- Brass
- Type:
- A10075880
- Width:
- 3-9/100 in