3 in. Copper Press 90° Street Elbow

You last purchased this on
 
Apollo® Press

3 in. Copper Press 90° Street Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® Press

3 in. Copper Press 90° Street Elbow

  • Fast #
  • Part #A10062012
  • Item #4118228
  • Manufacturer Part #10062012
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Male Sweat
End Connection 2:
Copper Press
End Connections:
Male Sweat x Copper Press
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Elbow
Height:
6-1/4 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-17/25 in
Material:
Wrot Copper
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
200
UL Listed:
No
Width:
5-33/50 in