3/4 x 1/2 in. Copper Press 90° Female Elbow

You last purchased this on
 
Apollo® Press

3/4 x 1/2 in. Copper Press 90° Female Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® Press

3/4 x 1/2 in. Copper Press 90° Female Elbow

  • Fast #
  • Part #A10066568
  • Item #4354848
  • Manufacturer Part #10066568
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Copper Press
End Connection 2:
FPT
End Connections:
Copper Press x FPT
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Elbow
Height:
3-47/100 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-6/25 in
Material:
Wrot Copper
NSF Certified:
No
Origin:
Domestic
UL Listed:
No
Width:
2-29/50 in