4 x 4 x 3 in. Reducing Copper Press Tee
This product has been replaced by
Manufacturer Part #10077783
4 x 4 x 3 in. Reducing Copper Press Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 4 in x 4 in x 3 in
- Fitting Type:
- Reducing
- Height:
- 7-7/25 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-21/25 in
- Material:
- Copper Press
- NSF Certified:
- No
- Type:
- A10062076
- UL Listed:
- No
- Width:
- 4-7/10 in