2-1/2 in. Copper Press 125# Companion Flange

You last purchased this on
 
Apollo® Press

2-1/2 in. Copper Press 125# Companion Flange

  • Fast #
  • Part #A10061761
  • Item #4351001
  • Manufacturer Part #10061761
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo® Press

2-1/2 in. Copper Press 125# Companion Flange

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B-88 K
Clean Bagged:
No
Coating:
Powder Coated
Diameter - Outside:
7 in
End Connection 1:
Copper Press
End Connection 2:
Flanged
End Connections:
Copper Press x Flanged
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Companion Flange
Flange Type:
Companion
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7 in
Material:
Wrot Copper
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Pressure - High:
200
Pressure Class:
125#
UL Listed:
No