Apollo Xpress® Copper x Female Brass Union

A1007587

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Collection
Apollo Xpress®
End Connection 1
Copper
End Connection 2
Female Union
End Connections
Copper x Female Union
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Height
1-1/4 in
Lead Law Compliant
Yes
Length
1-1/4 in
Material
Brass
Width
2-7/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday