10 A Recessed Refrigerant

You last purchased this on
 
Appion

10 A Recessed Refrigerant

This product requires certification to purchase.
Brand image
You last purchased this on
 
Appion

10 A Recessed Refrigerant

  • Fast #
  • Part #AG5TWIN
  • Item #3026063
  • Manufacturer Part #G5TWIN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Twin cylinders and twin condensers for ultra fast recovery
  • Refrigerant-isolated crankcase, eliminating bearing contamination
  • Compact and lightweight
  • Operates up to 50° cooler for maximum reliability and speed even in high ambient conditions
  • Seven inch 10-blade turbine fan blast cooling air over the twin heads and condensers
  • Pumps R410A liquid and vapor
  • Requires Certification

Documents


Specifications

AMP:
10
Brand Model Compatibility:
Universal
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Length:
13-3/4 in
Refrigerant:
R-410A
Width:
9-2/5 in