Appleton Electrical
3/4 x 1/2 in. Threaded Aluminum Reducing Bushing
Part #ARB7550A | Item #6120115
Call for Pricing
EACH
Fitting Sizes:
3/4 in x 1/2 inProduct Details
Specifications
Color Finish: Red
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 3/4 in
Fitting Size 2: 1/2 in
Fitting Sizes: 3/4 in x 1/2 in
Fitting Type: Reducing
Material: Aluminum