10-1/2 x 3/32 in. Aluminum Range Hood Filter

Part #R96948960  |  Item #7221336  |  Manufacturer Part #96948960

Width:

4/25 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy to install
  • Permanent
  • Washable
  • Lightweight
  • UL900 listed
  • Made in USA

Documents

Specifications

Duct Shape: Round

IAPMO Listed: Yes

Length: 10-1/2 in

Material: Aluminum

Maximum Temperature: 240

Product Type: Filter

Shape: Round

Temperature Range: Up to 240 Deg F

Touch Screen: No

Type: Filter

UL Listed: UL 900

Width: 4/25 in