10-3/4 x 10-8/25 in. Ventilation Control System

Part #R8126X  |  Item #7501240  |  Manufacturer Part #8126X

$ 166.76 EACH

Diameter:

10-8/25 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Easy Install
  • Conforms to latest building and energy codes
  • Flexible setup to be able to meet every application

Specifications

Battery Size: AA

Battery Type: Alkaline

Color Finish: Grey

Color Finish Category: Greys

Control Type: Digital

Depth: 4-11/100 in

Diameter: 10-8/25 in

Display Type: Digital

Duct Shape: Round

Energy Star Compliant: No

Gauge: 24

Height: 10-3/4 in

Indoor Outdoor: Indoor

Length: 3-3/5 in

Material: [Steel, Plastic]

Maximum Temperature: 140

Product Type: Ventilation Control System

Shape: Rectangular

UL Listed: No

Volts: 24VAC

Watts: 6

Weight: 6.5

Width: 1-59/100 in