10 in. Metal 200 CFM Ventilator
10 in. Metal 200 CFM Ventilator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unit is designed, when properly installed, to achieve ASHRAE Standard 62.2-2010
- Simple plug-in installation
- Removes moisture from outdoor air before it enters the live space
- 5 year warranty
Specifications
- AMP:
- 8
- CFM:
- 200 ft3/min
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Control Type:
- Digital
- Decibel Rating (dB):
- 54 dB
- Dehumidification:
- 3.96
- Depth:
- 31-7/8 in
- Diameter:
- 10 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 11.875 gpd
- Gauge (metal):
- 22 ga
- Green Product:
- Yes, Energy Star
- Green Seal Certified:
- No
- Height:
- 14-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Vertical Mount
- Length:
- 19-1/8 in
- MERV Rating:
- 8
- Material:
- Metal
- Maximum Temperature:
- 140
- Moisture Removal:
- 95
- Phase:
- Single Phase
- Product Type:
- Ventilator
- RPM:
- 2500
- Refrigerant:
- R-410A
- Shape:
- Rectangular
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 153 W
- Weight:
- 75 lb
- Width:
- 12-1/2 in