Aprilaire 11-3/8 in. Activated Carbon Range Hood Filter

R97048965

Manufacturer Part #: 97048965

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Easy to install
  • Permanent
  • Washable
  • Lightweight
  • UL900 listed
  • Made in USA

SPECIFICATIONS

Duct Shape
Rectangular
GSA Approved
No
IAPMO Listed
Yes
Material
Carbon
Maximum Temperature
240
NSF Certified
No
Product Type
Filter
Shape
Rectangular
Temperature Range
Up to 240 Deg F
Touch Screen
No
Type
Filter
UL Listed
UL 900
Width
19/100 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday