12 in. Galvanized Steel Barometric Bypass Damper

You last purchased this on
 
AprilAire

6100 Series 12 in. Galvanized Steel Barometric Bypass Damper

This product requires certification to purchase.
Brand image
You last purchased this on
 
AprilAire

6100 Series 12 in. Galvanized Steel Barometric Bypass Damper

  • Fast #
  • Part #RES6112
  • Item #7239014
  • Manufacturer Part #6112
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Parts Warranty: 5 Years
  • Requires Certification

Specifications

CFM:
1200 ft3/min
Coating:
Galvanized
Collection:
6100 Series
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Damper Type:
Barometric Bypass Dampers
Depth:
18 in
Diameter:
12 in
Gauge (metal):
0.037 ga
Green Seal Certified:
No
Height:
12 in
Length:
12 in
Material:
Metal, Steel
Origin:
Domestic
Shape:
Round
Volts:
24V
Weight:
7.95 lb
Width:
13 in