120V 2 in. Solenoid Valve

You last purchased this on
 
AprilAire

120V 2 in. Solenoid Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
AprilAire

120V 2 in. Solenoid Valve

  • Fast #
  • Part #R4005
  • Item #152968
  • Manufacturer Part #4005
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes inlet and outlet fittings
  • Replacement water solenoid valve assembly for Aprilaire humidifier
  • Requires Certification

Specifications

Brand Model Compatibility:
Models 110 & 112
Color Finish Category:
Silver Tones
Color Finish Name:
Silver, Gold
Depth:
4 in
Green Seal Certified:
No
Height:
2 in
Length:
2 in
Material:
Metal
Origin:
Domestic
Product Type:
Valve
Valve Type:
Solenoid Valve
Volts:
120V
Weight:
0.61 lb
Width:
3 in