Metal Plastic 12 gal Manual Humidifier

You last purchased this on
 
AprilAire

Metal Plastic 12 gal Manual Humidifier

This product requires certification to purchase.
Brand image
You last purchased this on
 
AprilAire

Metal Plastic 12 gal Manual Humidifier

  • Fast #
  • Part #R500M
  • Item #3441091
  • Manufacturer Part #500M
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Humidifies tightly-constructed homes up to 3,000 square feet in size
  • Installed in central heating/cooling system ductwork
  • Aprilaire model 500M whole-house humidifier
  • Helps reduce susceptibility to colds, the flu, and other respiratory ailments
  • Increased humidity allows you to reduce the thermostat during winter months and save on energy costs.
  • Requires Certification

Specifications

AMP:
0.5
Application:
Controls
Capacity:
12 gal
Color Finish Category:
Greys
Color Finish Name:
Grey
Control Type:
Manual
Depth:
10-1/4 in
Energy Star Compliant:
No
FM Approved:
No
GSA Approved:
No
Green Seal Certified:
No
Height:
13 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Length:
10-1/4 in
Material:
Metal, Plastic
Maximum Temperature:
140
Moisture Removal:
96
NSF Certified:
No
Origin:
Domestic
Product Type:
Bypass Humidifier
Shape:
Rectangular
UL Listed:
Yes
Volts:
24VAC
Weight:
7.35 lb
Width:
15-5/8 in