14-2/5 in. Fresh Air Ventilator
This product has been replaced by
Manufacturer Part #8145NC
14-2/5 in. Fresh Air Ventilator
Package Quantity Info:
EA: 1 IP: 1 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Depth:
- 27-4/5 in
- Energy Star Compliant:
- No
- Gauge (metal):
- 22 ga
- Height:
- 11-3/5 in
- Installation Type:
- Vertical Mount
- Length:
- 14-2/5 in
- Material:
- Metal
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1670
- Shape:
- Rectangular
- Temperature Range:
- 0 to 140 Deg F
- UL Listed:
- UL 705
- Volts:
- 115V
- Watts:
- 53 W
- Weight:
- 30 lb
- Width:
- 14-2/5 in