14 in. Rectangular Damper

You last purchased this on
 
AprilAire

14 in. Rectangular Damper

This product requires certification to purchase.
Brand image
You last purchased this on
 
AprilAire

14 in. Rectangular Damper

  • Fast #
  • Part #R6814
  • Item #1609467
  • Manufacturer Part #6814
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Parts warranty: 5 years
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Damper Type:
Zone Dampers
Depth:
14 in
Duct Size:
8 in x 14 in
Gauge (metal):
24 ga
Green Seal Certified:
No
Height:
14 in
Installation Type:
Bottom Mount
Length:
14 in
Material:
Aluminum, Plastic, Steel
Origin:
Domestic
Product Type:
Damper
Shape:
Rectangular
Volts:
24V
Watts:
6 W
Weight:
6.97 lb
Width:
8 in