Aprilaire

16 in. Round Damper

Part #R6616  |  Manufacturer Part #6616

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Depth: 20-19/50 in

Diameter: 16 in

Gauge: 24

Height: 16-3/4 in

Length: 16-3/4 in

Material: Steel

Phase: Single Phase

Shape: Round

Volts: 24V

Watts: 10

Weight: 14

Width: 16-3/100 in