16 x 25 in. 2000 ft3/min Media Air Cleaner
16 x 25 in. 2000 ft3/min Media Air Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 16”x25” nominal size
- Unpainted steel cabinet
- Protects your HVAC system and offers superior filtration performance to 1” filters
- Compatible with the 413 Healthy Home Filter
- Easy to maintain - simply change the Air Purifier’s filter once up to every 12 months
- Versatile installation - compatible with systems located in basements, attics, closets, and more
- Guaranteed with our Pure Fit Promise: Self Seal™ technology, interlocking rails, and Clean Coil Commitment
- Comes with 410 Clean Air Filter, which has more than 9 times the filtration area found in 1" filters
Specifications
- Air Cleaner Size:
- 16 in x 25 in
- Brand Model Compatibility:
- 410
- CFM:
- 2000 ft3/min
- Green Seal Certified:
- No
- Height:
- 16 in
- MERV Rating:
- 11
- Material:
- Steel
- Width:
- 25 in