Aprilaire
18 in. Auto Power Humidifier
Part #R700 | Item #1623634 | Manufacturer Part #700
Height:
18 inProduct Details
- Aprilaire model 700 power humidifier
- Designed to be installed on the warm air plenum of a forced air furnace
- Comes with manual style control system
- Humidifies tightly constructed homes up to 4,200 square feet in size
- 5 year warranty
Documents
Specifications
AMP: 0.8
Application: Controls
Brand Model Compatibility: No. 35 Water Panel
CSA Certified: No
Capacity: 18 gal
Color Finish: Grey
Color Finish Category: Greys
Control Type: Digital
Depth: 10-11/32 in
Energy Star Compliant: No
FM Approved: No
Flow Rate: 3/4 gph
GSA Approved: No
Height: 18 in
IAPMO Listed: No
Indoor Outdoor: Indoor
Length: 13-1/4 in
Material: [Metal, Plastic]
Maximum Temperature: 140
Moisture Removal Pints Per Day : 144
NSF Certified: No
Phase: Single Phase
Product Type: Humidifier
Shape: Rectangular
Stages: Single
Type: R700
Volts: 120V
Weight: 16.04
Width: 15-29/32 in