18 x 8 in. Bottom Mount Rectangle Damper

Part #R6816  |  Item #1609469  |  Manufacturer Part #6816

$ 189.78 EACH
(Pricing is for 8 in)

Depth

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Aprilaire Model 6504 Zoned Comfort Control System

Depth: 8 in

Duct Shape: Rectangular

Gauge: 24

Height: 8 in

Length: 7-1/2 in

Material: Galvanized Steel

Shape: Rectangular

Volts: 24VAC

Watts: 6

Weight: 8.31

Width: 18 in