19-1/2 x 18-3/4 in. 130 pt. Dehumidifier

Part #R1870  |  Item #5172102  |  Manufacturer Part #1870

Volts:

120V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Washable MERV 8 Filter
  • Can be programed to circulate air which evens out relative humidity levels and temperature in the treated area

Specifications

AMP: 8.3

Application: Dehumidifier

CEC Compliant: For Sale in CA

CFM: 310

CSA Certified: No

Color Finish: Grey

Color Finish Category: Greys

Decibel Rating dB : 50 dB

Depth: 30 in

FM Approved: No

Flow Rate: 16.25 gpd

GSA Approved: No

Height: 18-3/4 in

IAPMO Listed: No

Length: 30 in

Material: Metal

Maximum Temperature: 104

Moisture Removal Pints Per Day : 130

NSF Certified: No

Phase: Single Phase

Power Source: Electric

Product Type: Dehumidifier

Programmability: Programmable

Refrigerant: R-410A

Shape: Rectangular

Stages: Single

Temperature Range: 50 to 104 Deg F

UL Listed: Yes

Volts: 120V

Watts: 2.9

Weight: 113

Width: 19-1/2 in