2-1/10 in. 3-zone Base Unit

This product has been replaced by

*CVR* 3-ZONE BASE UNIT WHIT
AprilAire 3-Zone 8-63/100 in. Zoning Control Panel
Manufacturer Part #6045
You last purchased this on
 
AprilAire

2-1/10 in. 3-zone Base Unit

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

*CVR* 3-ZONE BASE UNIT WHIT
AprilAire 3-Zone 8-63/100 in. Zoning Control Panel
Manufacturer Part #6045
AprilAire

2-1/10 in. 3-zone Base Unit

  • Fast #
  • Part #R6045M
  • Item #7870595
  • Manufacturer Part #6045M
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Offers the same level of particulate removal as our MERV 13 Healthy Home Air Filters
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8-63/100 in
FM Approved:
No
Green Seal Certified:
No
Height:
6-1/10 in
IAPMO Listed -:
No
Length:
8-63/100 in
Material:
Metal, Plastic
Maximum Temperature:
158
NSF Certified:
No
Origin:
Domestic
Shape:
Rectangular
Smart Home Enabled:
No
Temperature Range:
32 to 158 Deg F
UL Listed:
No
Volts:
18/30V
Weight:
0.7 lb
Width:
2-1/10 in
Zones:
3