Aprilaire
20 x 10 in. Sided Mount Rectangle Damper
Part #R6737 | Item #1609463 | Manufacturer Part #6737
$
211.43
EACH
Depth:
10 inProduct Details
Documents
Specifications
Brand Model Compatibility: Aprilaire Model 6504 Zoned Comfort Control System
Depth: 10 in
Duct Shape: Rectangular
Gauge: 24
Height: 10 in
Length: 10 in
Material: Galvanized Steel
Shape: Rectangular
Volts: 24VAC
Watts: 6
Weight: 8.92
Width: 20 in