23.3 gal. Residential Steam Humidifier

Part #RES800  |  Item #4143118  |  Manufacturer Part #800

Capacity:

23.3 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Aprilaire Model 800 Humidifier is a steam humidifier designed for homes where evaporative units are not practical or where our highest capacity is required
  • Accommodates crawl spaces, attics and areas of the country with milder winters and non-forced air heating
  • Provides humidity to the largest of homes (up to 6,200 square feet)

Specifications

AMP: [11.5, 16]

Brand Model Compatibility: Aprilaire No. 80 Canister

CSA Certified: No

Capacity: 23.3 gal

Color Finish: Grey

Color Finish Category: Greys

Depth: 22-7/8 in

Energy Star Compliant: No

FM Approved: No

GSA Approved: No

Height: 12-5/8 in

IAPMO Listed: No

Length: 22-7/8 in

Material: [Metal, Plastic]

Moisture Removal Pints Per Day : 276.8

NSF Certified: No

Phase: Single Phase

Product Type: Humidifier

Shape: Rectangular

Type: RES800

Volts: 24/208/240VAC

Weight: 28

Width: 14-3/8 in