24 x 8 in. Bottom Mount Rectangle Damper

You last purchased this on
 
AprilAire

24 x 8 in. Bottom Mount Rectangle Damper

  • Fast #
  • Part #R6819
  • Item #3411126
  • Manufacturer Part #6819
3.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
AprilAire

24 x 8 in. Bottom Mount Rectangle Damper

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Parts warranty: 5 years
  • Requires Certification

Specifications

Brand Model Compatibility:
Model 6504
Coating:
Galvanized
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Damper Type:
Zone Dampers
Depth:
24 in
Duct Size:
8 in x 24 in
Gauge (metal):
24 ga
Green Seal Certified:
No
Height:
8 in
Installation Type:
Bottom Mount
Length:
24 in
Material:
Metal, Steel
Origin:
Domestic
Product Type:
Damper
Shape:
Rectangular
Vent Duct Shape:
Rectangular
Volts:
24VAC
Watts:
6 W
Weight:
8.31 lb
Width:
24 in