12 in. Zone Damper Galvanized Steel

You last purchased this on
 
AprilAire

6600 Series 12 in. Zone Damper Galvanized Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
AprilAire

6600 Series 12 in. Zone Damper Galvanized Steel

  • Fast #
  • Part #R6612
  • Item #1609481
  • Manufacturer Part #6612
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Parts Warranty: 5 Years
  • Requires Certification

Specifications

AMP:
10
Coating:
Galvanized
Collection:
6600 Series
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Damper Type:
Zone Dampers
Depth:
15-1/2 in
Diameter:
12 in
Gauge (metal):
24 ga
Green Seal Certified:
No
Height:
12-3/4 in
Length:
15-1/2 in
Material:
Metal, Steel
Origin:
Domestic
Product Type:
Damper
Vent Duct Shape:
Round
Volts:
24V
Watts:
6 W
Weight:
9.5 lb
Width:
15-1/2 in