16 x 25 in. (Nominal), Merv 11 Media Air Cleaner
16 x 25 in. (Nominal), Merv 11 Media Air Cleaner
Frequently Purchased Together
Product Details
- Protects your family’s respiratory health
- Helps maintain performance of heating and cooling systems
- Filters dust, pollen, and mold spores from the air in your home
- Made in Wisconsin, USA
Specifications
- Brand Model Compatibility:
- Research Products MERV 11
- CFM:
- 2000 ft3/min
- CSA Certified:
- No
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 30-1/16 in
- Energy Star Compliant:
- No
- FM Approved:
- No
- GSA Approved:
- No
- Gauge (metal):
- 14 ga
- Green Seal Certified:
- No
- Height:
- 17-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Vertical Mount
- Length:
- 30-1/16 in
- Material:
- Metal
- NSF Certified:
- No
- Product Type:
- Air Cleaner
- Shape:
- Rectangular
- Weight:
- 18.5 lb
- Width:
- 6-3/4 in