41/50 in. User Interface in White
41/50 in. User Interface in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Used with the Aprilaire 6000 series
Specifications
- Brand Model Compatibility:
- 6000 Series
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2 in
- FM Approved:
- No
- Green Seal Certified:
- No
- Height:
- 7 in
- IAPMO Listed -:
- No
- Length:
- 2 in
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- User Interface
- Touch Screen -:
- No
- UL Listed:
- No
- Weight:
- 0.3 lb
- Width:
- 9 in
- Zones:
- 1