5 x 27 x 4 in. Replacement Filter

Part #RES210  |  Item #4095112  |  Manufacturer Part #210

$ 49.98 EACH

Depth:

4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Replacement filter media for your Spacegard or Aprilaire Models 1210, 2210, 3210 and 4200 Air Cleaners
  • Item needs changed twice per year if used for heating and air conditioning and once per year if just for heating
  • MERV 11 Rating

Documents

Specifications

Application: Filtration

Brand Model Compatibility: Aprilaire® Model 1210, 1620, 2210, 2216, 3210 and 4200 Air Cleaners

Color Finish: White

Color Finish Category: Whites

Depth: 4 in

Disposable: No

Filter Type: Pleated

Height: 27 in

IAPMO Listed: No

MERV Rating: 11

Material: Synthetic Fiber

Product Type: Replacement Filter

Shape: Rectangular

Size: 5 in x 27 in x 4 in

Weight: 3.1

Width: 5 in