31 x 28 in. Media Air Cleaner with Clean Air MERV 11 Filter
1000 Series 31 x 28 in. Media Air Cleaner with Clean Air MERV 11 Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Protects your family’s respiratory health
- Helps maintain performance of heating and cooling systems
- Filters dust, pollen, and mold spores from the air in your home
- Made in Wisconsin, USA
Specifications
- Air Cleaner Size:
- 28 in x 31 in
- Brand Model Compatibility:
- 513, 513CBN, 516
- CFM:
- 3000 ft3/min
- Collection:
- 1000 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 30-1/16 in
- Energy Star Compliant:
- No
- FM Approved:
- No
- GSA Approved:
- No
- Gauge (metal):
- 14 ga
- Green Seal Certified:
- No
- Height:
- 28 in
- IAPMO Listed -:
- No
- Installation Type:
- Vertical Mount
- Length:
- 31 in
- MERV Rating:
- 11
- Material:
- Metal, Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Air Cleaner
- Shape:
- Rectangular
- UL Listed:
- Yes
- Weight:
- 24 lb
- Width:
- 6-3/4 in