6 in. Power Fresh Air Vent

Part #R8142  |  Item #7075042  |  Manufacturer Part #8142

$ 258.90 EACH

Diameter:

6 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Color Finish: Silver

Color Finish Category: Silver Tones

Depth: 13-2/5 in

Diameter: 6 in

Energy Star Compliant: No

Gauge: 22

Height: 6-3/5 in

Length: 6-3/5 in

Material: Metal

Maximum Temperature: 140

Phase: Single Phase

Product Type: Ventilator

RPM: 2590

UL Listed: No

Volts: 115VAC

Watts: 0.72

Weight: 12.36

Width: 13-1/10 in